REMA

REMA Lift clamp CS-6.0 vertical load capacity 6000kg

  • ERIKS:23795740
  • Manufacturer:8717365015656
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€738.00/ pieceexcl. VAT

€892.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
6000 kg
Max. size opening
50 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
20 kg