REMA

REMA Lift clamp CS-4.0 vertical load capacity 4000kg

  • ERIKS:23795739
  • Manufacturer:8717365015649
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€462.00/ pieceexcl. VAT

€559.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
4000 kg
Max. size opening
45 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
16 kg