REMA

REMA Lift clamp CS-3.0 vertical load capacity 3000kg

  • ERIKS:23795738
  • Manufacturer:8717365015632
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€366.00/ pieceexcl. VAT

€442.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Max. size opening
35 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
7 kg