REMA

REMA Lift clamp CS-3.0 H vertical load capacity 3000kg

  • ERIKS:23795747
  • Manufacturer:8717365024689
Image 1
Image 2
Image 1
Image 2
Save to list

€628.30/ pieceexcl. VAT

€760.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Max. size opening
35 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
7 kg