REMA

REMA Lift clamp CS-2.0 vertical load capacity 2000kg

  • ERIKS:23795737
  • Manufacturer:8717365015625
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€343.00/ pieceexcl. VAT

€415.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2000 kg
Max. size opening
35 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
6.5 kg