REMA

REMA Lift clamp CS-2.0 H vertical load capacity 2000kg

  • ERIKS:23795746
  • Manufacturer:8717365024672
Image 1
Image 2
Image 1
Image 2
Save to list

€592.25/ pieceexcl. VAT

€716.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2000 kg
Max. size opening
35 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
6.5 kg