REMA

REMA Lift clamp CS-1.0 H vertical load capacity 1000kg

  • ERIKS:23795745
  • Manufacturer:8717365024665
Image 1
Image 2
Image 1
Image 2
Save to list

€458.35/ pieceexcl. VAT

€554.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1000 kg
Max. size opening
25 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
3.6 kg