REMA

REMA Lift clamp CS-0.75 vertical load capacity 750kg

  • ERIKS:23795734
  • Manufacturer:8717365015595
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€259.00/ pieceexcl. VAT

€313.39incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
750 kg
Max. size opening
13 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
1.5 kg