REMA

REMA Lift clamp CS-0.75 H, vertical load capacity 750kg

  • ERIKS:23795744
  • Manufacturer:8717365024658
Image 1
Image 2
Image 1
Image 2
Save to list

€396.60/ pieceexcl. VAT

€479.89incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
750 kg
Max. size opening
13 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
1.5 kg