REMA

REMA Lift clamp CHT-1.0, horizontal load capacity 1000kg

  • ERIKS:23795681
  • Manufacturer:8717365093340
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
500 kg
Max. size opening
15 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
6 kg