REMA

REMA Lift clamp CH-1.0 horizontal load capacity 1000kg

  • ERIKS:23795766
  • Manufacturer:8717365093197
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€300.00/ pairexcl. VAT

€363.00incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
500 kg
Max. size opening
35 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
5.2 kg