REMA

REMA Lever winch YA load capacity 6300kg

  • ERIKS:12131523
  • Manufacturer:8717365260056
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
De draaibare boven- en onderhaak zijn voorzien van veiligheidskleppen
•
Save to list

€1,028.00/ pieceexcl. VAT

€1,243.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
6300 kg
Model
Ratchet hoist
Weight
26.5 kg
Operating power
38 kg
A
1865 mm
B
104 mm
C
235 mm
D
310 mm
E
47 mm
F
70 mm
H
564 mm