REMA

REMA Lever winch YA load capacity 3000kg

  • ERIKS:12131522
  • Manufacturer:8717365260032
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
De draaibare boven- en onderhaak zijn voorzien van veiligheidskleppen
•
Save to list

€610.00/ pieceexcl. VAT

€738.10incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
3200 kg
Model
Ratchet hoist
Weight
15.5 kg
Operating power
37 kg
A
1865 mm
B
104 mm
C
180 mm
D
310 mm
E
36 mm
F
53 mm
H
420 mm