REMA

REMA Lever winch YA load capacity 250kg

  • ERIKS:12131520
  • Manufacturer:8717365259999
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
De draaibare boven- en onderhaak zijn voorzien van veiligheidskleppen
•
Save to list

€288.00/ pieceexcl. VAT

€348.48incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
250 kg
Model
Ratchet hoist
Weight
2 kg
Operating power
30 kg
A
91 mm
B
70 mm
C
60 mm
D
155 mm
E
70 mm
F
31 mm
H
235 mm