REMA

REMA Lever winch YA load capacity 1600kg

  • ERIKS:12328589
  • Manufacturer:8717365258817
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
De draaibare boven- en onderhaak zijn voorzien van veiligheidskleppen
•
Save to list

€385.00/ pieceexcl. VAT

€465.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
1600 kg
Model
Ratchet hoist
Weight
9.2 kg
Operating power
30 kg
A
162 mm
B
99 mm
C
136 mm
D
310 mm
E
29 mm
F
43 mm
H
352 mm