REMA

REMA Lever winch, Select S-20D, load capacity 9000kg

  • ERIKS:12229493
  • Manufacturer:8717365264153
Image 1
Image 2
Image 1
Image 2
Save to list

€1,100.74/ pieceexcl. VAT

€1,331.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
9000 kg
Model
Ratchet hoist
Weight
45 kg
Operating power
42 kg
A
212 mm
B
124 mm
C
338 mm
D
418 mm
E
44 mm
F
67 mm
H
730 mm