REMA

REMA Lever winch, Select S-20D, load capacity 800kg

  • ERIKS:12229489
  • Manufacturer:8717365263996
Image 1
Image 2
Image 1
Image 2
Save to list

€260.38/ pieceexcl. VAT

€315.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
750 kg
Model
Ratchet hoist
Weight
6.5 kg
Operating power
26.5 kg
A
158 mm
B
98 mm
C
132 mm
D
273 mm
E
26 mm
F
36 mm
H
340 mm