REMA

REMA Lever winch, Select S-20D, load capacity 6000kg

  • ERIKS:12229492
  • Manufacturer:8717365264115
Image 1
Image 2
Image 1
Image 2
Save to list

€833.78/ pieceexcl. VAT

€1,008.87incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
6300 kg
Model
Ratchet hoist
Weight
34 kg
Operating power
37 kg
A
212 mm
B
124 mm
C
230 mm
D
418 mm
E
43 mm
F
53 mm
H
640 mm