REMA

REMA Lever winch, Select S-20D, load capacity 500kg

  • ERIKS:12229488
  • Manufacturer:8717365263958
Image 1
Image 2
Image 1
Image 2
Save to list

€212.44/ pieceexcl. VAT

€257.05incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
500 kg
Model
Ratchet hoist
Weight
5.5 kg
Operating power
24.8 kg
A
150 mm
B
90 mm
C
118 mm
D
253 mm
E
22 mm
F
32 mm
H
310 mm