REMA

REMA Lever winch, Select S-20D, load capacity 3200kg

  • ERIKS:12229491
  • Manufacturer:8717365264078
Image 1
Image 2
Image 1
Image 2
Save to list

€487.86/ pieceexcl. VAT

€590.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
3200 kg
Model
Ratchet hoist
Weight
22 kg
Operating power
33.5 kg
A
212 mm
B
124 mm
C
198 mm
D
418 mm
E
37 mm
F
50 mm
H
520 mm