REMA

REMA Lever winch, Select S-20D, load capacity 250kg

  • ERIKS:12229487
  • Manufacturer:8717365263910
Image 1
Image 2
Image 1
Image 2
Save to list

€150.40/ pieceexcl. VAT

€181.98incl. VAT

3 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
250 kg
Model
Ratchet hoist
Weight
2.5 kg
Operating power
28.2 kg
A
100 mm
B
70 mm
C
86 mm
D
163 mm
E
20 mm
F
31 mm
H
235 mm