REMA

REMA Lever winch, Select S-20D, load capacity 1600kg

  • ERIKS:12328593
  • Manufacturer:8717365264030
Image 1
Image 2
Image 1
Image 2
Save to list

€318.66/ pieceexcl. VAT

€385.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
1600 kg
Model
Ratchet hoist
Weight
10.2 kg
Operating power
29.5 kg
A
185 mm
B
111 mm
C
145 mm
D
378 mm
E
29 mm
F
43 mm
H
400 mm