REMA

REMA Jack with spiral wheel VL-1.5 load capacity 1500kg

  • ERIKS:23795047
  • Manufacturer:8717365008801
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,055.00/ pieceexcl. VAT

€1,276.55incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
10 mm
Operating power
19 kg
Pull power
1,500 kg
Rope length
42 m
Weight
28 kg