REMA

REMA Jack with spiral wheel VL-0.5 load capacity 500kg

  • ERIKS:23795045
  • Manufacturer:8717365008788
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€690.00/ pieceexcl. VAT

€834.90incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
6 mm
Operating power
9 kg
Pull power
500 kg
Rope length
77 m
Weight
16 kg