REMA

REMA Jack DMKR 5t met ratelslinger

  • ERIKS:24047079
  • Manufacturer:8717365025839
Image 1
Save to list

€439.00/ pieceexcl. VAT

€531.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
5000 kg
Min. height
70 mm
Maximum lifting height
300 mm
Weight
27 kg