REMA

REMA Jack DMKR 3t met ratelslinger

  • ERIKS:24047078
  • Manufacturer:8717365025822
Image 1
Save to list

€372.00/ pieceexcl. VAT

€450.12incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Min. height
75 mm
Maximum lifting height
350 mm
Weight
23 kg