REMA

REMA Jack DMKR 1,5t met ratelslinger

  • ERIKS:24047077
  • Manufacturer:8717365025815
Image 1
Save to list

€310.00/ pieceexcl. VAT

€375.10incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1500 kg
Min. height
70 mm
Maximum lifting height
350 mm
Weight
15 kg