REMA

REMA Hydraulic screw jack HV-6.0 load capacity 6000kg

  • ERIKS:23795450
  • Manufacturer:8717365013102
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
6000 kg
Min. height
195 mm
Maximum lifting height
212 mm
Weight
3.1 kg