REMA

REMA Hydraulic screw jack HV-50.0 load capacity 50,000kg

  • ERIKS:23795457
  • Manufacturer:8717365013171
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
50000 kg
Min. height
290 mm
Maximum lifting height
190 mm
Weight
29 kg