REMA

REMA Hydraulic screw jack HV-16.0 load capacity 16000kg

  • ERIKS:23795454
  • Manufacturer:8717365013140
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
16000 kg
Min. height
230 mm
Maximum lifting height
227 mm
Weight
7.5 kg