REMA

REMA Hydraulic machine lifting device RMV-3, load capacity 3000kg

  • ERIKS:23795015
  • Manufacturer:8717365008511
Image 1
Save to list

€447.00/ pieceexcl. VAT

€540.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3000 kg
Min. height
15 mm
Maximum lifting height
130 mm
Weight
22 kg