REMA

REMA Hydraulic machine lift cylinder RMV-8, load capacity 8000kg

  • ERIKS:23795016
  • Manufacturer:8717365008528
Image 1
Save to list

€484.00/ pieceexcl. VAT

€585.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
8000 kg
Min. height
25 mm
Maximum lifting height
140 mm
Weight
28 kg