REMA

REMA Hydraulic lifting jack HV-20.0 load capacity 20000kg

  • ERIKS:23795455
  • Manufacturer:8717365013157
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
20000 kg
Min. height
235 mm
Maximum lifting height
215 mm
Weight
10.1 kg