REMA

REMA Handwinch TWZ-2600 1200kg

  • ERIKS:23795055
  • Manufacturer:8717365008887
Image 1
Save to list

€186.00/ pieceexcl. VAT

€225.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
8 mm
Operating power
19 kg
Pull power
2,600 kg
Rope length
18 m
Weight
10.3 kg