REMA

REMA Handwinch TWZ-1800 825kg

  • ERIKS:23795054
  • Manufacturer:8717365008870
Image 1
Save to list

€142.00/ pieceexcl. VAT

€171.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
7 mm
Operating power
22 kg
Pull power
1,800 kg
Rope length
20 m
Weight
8 kg