REMA

REMA Handwinch TWR-1800 RVS 820kg

  • ERIKS:23795057
  • Manufacturer:8717365008900
Image 1
Save to list

€428.00/ pieceexcl. VAT

€517.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
7 mm
Operating power
22 kg
Pull power
1,800 kg
Rope length
20 m
Weight
8 kg