REMA

REMA Handwinch DLB-800AG 360kg

  • ERIKS:23795064
  • Manufacturer:8717365008979
Image 1
Save to list

€161.00/ pieceexcl. VAT

€194.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
5 mm
Operating power
12 kg
Pull power
360 kg
Rope length
23 m
Weight
4 kg