REMA

REMA Handwinch DLB-2000AG 905kg

  • ERIKS:23795067
  • Manufacturer:8717365009006
Image 1
Save to list

€275.00/ pieceexcl. VAT

€332.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
8 mm
Operating power
8 kg
Pull power
905 kg
Rope length
8.9 m
Weight
8 kg