

€215.00/ pieceexcl. VAT
€260.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Cable diameter | 7 mm |
Operating power | 18 kg |
Pull power | 680 kg |
Rope length | 15.1 m |
Weight | 5.5 kg |