REMA

REMA Handwinch DLB-1200AG 545kg

  • ERIKS:23795065
  • Manufacturer:8717365008986
Image 1
Save to list

€182.00/ pieceexcl. VAT

€220.22incl. VAT

18 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
6 mm
Operating power
19 kg
Pull power
545 kg
Rope length
19.7 m
Weight
5 kg