REMA

REMA Handwinch DL-3500B 1590kg

  • ERIKS:23795063
  • Manufacturer:8717365008962
Image 1
Save to list

€515.00/ pieceexcl. VAT

€623.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
9 mm
Operating power
13 kg
Pull power
1,589 kg
Rope length
12.3 m
Weight
9.75 kg