REMA

REMA Handwinch DL-1402A 636kg

  • ERIKS:23795061
  • Manufacturer:8717365008948
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
6 mm
Operating power
8 kg
Pull power
636 kg
Rope length
14.2 m
Weight
3 kg