REMA

REMA Handchain hoist S200-7,5t HH 3m/BH 2,5m

  • ERIKS:12391491
  • Manufacturer:8717365174582
Image 1
Save to list

€1,177.82/ pieceexcl. VAT

€1,425.16incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lift height
3 m
Hoisting load
7500 kg
Model
Hand chain hoist
Weight
62 kg
Operating power
36.8 kg
A
430 mm
B
189 mm
C
47 mm
D
67 mm
H
690 mm