REMA

REMA Hand winch with worm transmission VL-1.0 load capacity 1000kg

  • ERIKS:23795046
  • Manufacturer:8717365008795
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€998.00/ pieceexcl. VAT

€1,207.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
9 mm
Operating power
15.5 kg
Pull power
1,000 kg
Rope length
55 m
Weight
26 kg