REMA

REMA Hand winch with worm transmission VL-0.25, load capacity 250kg

  • ERIKS:23795044
  • Manufacturer:8717365008771
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€590.00/ pieceexcl. VAT

€713.90incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
5 mm
Operating power
3.5 kg
Pull power
250 kg
Rope length
97 m
Weight
13 kg