REMA

REMA Hand chain hoist C-21, load capacity 1000kg/5m

  • ERIKS:12365624
  • Manufacturer:8717365264474
Image 1
Safety factor of at least 4.8 or higher. Very compact and light body, can be carried easily. Strong and shape retaining housing due to high-grade steel. Stronger forged hook and newly developed safety latch for even more safety. Durable brake discs for a long life. Probably the strongest hoist load chain B39VH, Grade 10PropertiesSafety factor of 4.8 or higher.Very compact and light body, easy to carry.Strong and shape retaining housing as result of high grade metal.Stronger forged hook and newly developed safety latch for even more safety.Double pall spring for extra safety.Durable brake discs for a long life.Probably the strongest hoist load chain B39VH, H39 DAT Grade +1.Standard delivery3 m hoisting height.2,5 m operating height.OptionAvailable in any other hoisting and operational heights.
Save to list

€346.00/ pieceexcl. VAT

€418.66incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
1000 kg
Model
Hand chain hoist
Weight
8.9 kg
Operating power
32 kg
A
310 mm
B
143 mm
C
54 mm
D
82 mm
E
148 mm
F
29 mm
G
34 mm
H
22 mm
I
16 mm