REMA

REMA Geared winch TL-0.3, load capacity 300kg

  • ERIKS:23795040
  • Manufacturer:8717365008733
Image 1
Image 2
Image 1
Image 2
Save to list

€440.00/ pieceexcl. VAT

€532.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
5 mm
Operating power
7 kg
Pull power
300 kg
Rope length
25 m
Weight
9.5 kg