REMA

REMA Geared cable winch S200 load capacity 5000kg

  • ERIKS:12229483
  • Manufacturer:8717365263873
Image 1
Image 2
Image 1
Image 2
Save to list

€729.44/ pieceexcl. VAT

€882.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
5000 kg
Model
Hand chain hoist
Weight
37 kg
Operating power
37.2 kg
A
255 mm
B
183 mm
C
43 mm
D
60 mm
H
615 mm