REMA

REMA Geared cable winch S200 load capacity 2000kg

  • ERIKS:12229471
  • Manufacturer:8717365263798
Image 1
Image 2
Image 1
Image 2
Save to list

€356.26/ pieceexcl. VAT

€431.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Hoisting load
2000 kg
Model
Hand chain hoist
Weight
20 kg
Operating power
34.3 kg
A
185 mm
B
175 mm
C
35 mm
D
49 mm
H
385 mm