REMA

REMA Geared cable winch S200 load capacity 10000kg

  • ERIKS:12229484
  • Manufacturer:8717365174667
Image 1
Image 2
Image 1
Image 2
Save to list

€1,623.38/ pieceexcl. VAT

€1,964.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lift height
3 m
Hoisting load
10000 kg
Model
Hand chain hoist
Weight
105 kg
Operating power
40 kg
A
360 mm
B
183 mm
C
47 mm
D
65 mm
H
820 mm